




€27.40/ pieceexcl. VAT
€33.15incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0201 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1.1/4 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C | 1.1/4 mm |
E | 12 mm |
F | 30 mm |
G | 49.7 mm |
H1 | 10 mm |
H2 | 7 mm |