




€11.60/ pieceexcl. VAT
€14.04incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0201 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/4 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C | 3/4 mm |
E | 11 mm |
F | 22 mm |
G | 31.7 mm |
H1 | 8.5 mm |
H2 | 6 mm |