




€7.61/ pieceexcl. VAT
€9.21incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0201 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C | 3/8 mm |
E | 10 mm |
F | 17 mm |
G | 21.7 mm |
H1 | 6.5 mm |
H2 | 4.5 mm |