




€12.40/ pieceexcl. VAT
€15.00incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0164 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C1 | 3/8 mm |
C2 | 3/8 |
E | 11.5 mm |
F | 22 mm |
L | 28.5 mm |