




€24.60/ pieceexcl. VAT
€29.77incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0145 |
Material | Brass |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | G1/2 mm |
d2 | 15 mm |
G | 28 |
H | 38 mm |
J | 23 mm |
L/2 | 38 mm |