




€10.50/ pieceexcl. VAT
€12.71incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0145 |
Material | Brass |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | G1/8 mm |
d2 | 7.5 mm |
G | 16.5 |
H | 22.5 mm |
J | 12 mm |
L/2 | 22.5 mm |