




€22.90/ pieceexcl. VAT
€27.71incl. VAT
16 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0144 |
Material | Brass |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C1 | R1/2 mm |
C2 | G1/2 |
E | 15 mm |
G | 28 mm |
H | 35 mm |
J | 23 mm |
L | 34.5 mm |