




€15.50/ pieceexcl. VAT
€18.76incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0144 |
Material | Brass |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C1 | R3/8 mm |
C2 | G3/8 |
E | 11.5 mm |
G | 23.5 mm |
H | 30 mm |
J | 19 mm |
L | 31.5 mm |