LEGRIS

LEGRIS 0126 10 00 Brass plug for universal compression fitting Ø10mm

  • ERIKS:23215561
  • Manufacturer:0820099114569
Image 1
Image 2
Image 1
Image 2
Save to list

€3.16/ pieceexcl. VAT

€3.82incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0126
Material
Brass
Shape
Straight
Connection 1
10 mm
D
10 mm
L
13 mm