LEGRIS

LEGRIS 0124 20 00 Brass olive Ø20mm

  • ERIKS:23215759
  • Manufacturer:0820099113845
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€4.01/ pieceexcl. VAT

€4.85incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0124
Material
Brass
Shape
Straight
Connection 1
20 mm
D
20 mm