LEGRIS

LEGRIS 0124 16 00 Brass olive Ø16mm

  • ERIKS:23215757
  • Manufacturer:0820099113661
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 50
Save to list

€1.97/ pieceexcl. VAT

€2.38incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0124
Material
Brass
Shape
Straight
Connection 1
16 mm
D
16 mm