LEGRIS

LEGRIS 0124 15 00 Brass olive Ø15mm

  • ERIKS:23215509
  • Manufacturer:0820099113609
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 50
Save to list

€1.80/ pieceexcl. VAT

€2.18incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0124
Material
Brass
Shape
Straight
Connection 1
15 mm
D
15 mm