LEGRIS

LEGRIS 0124 12 00 40 Passivated steel olive Ø12mm

  • ERIKS:11606052
  • Manufacturer:0820099113494
Image 1
Image 2
Image 1
Image 2
Save to list

€3.75/ pieceexcl. VAT

€4.54incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0124
Material
Steel galvanised
Shape
Straight
Connection 1
12 mm
D
12 mm