




€14.30/ pieceexcl. VAT
€17.30incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0121 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C1 | 3/4 mm |
C2 | 1/2 |
F | 27 mm |
L | 35 mm |