




€7.60/ pieceexcl. VAT
€9.20incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0121 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C1 | R1/2 mm |
C2 | R3/8 |
F | 22 mm |
L | 32.5 mm |