




€13.00/ pieceexcl. VAT
€15.73incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0120 |
Material | Brass |
Shape | Straight |
Connection 1 | 15 mm |
Connection 2 | 3/8" BSPT(R) |
C | R3/8 |
D | 15 mm |
F | 17 mm |
L | 38 mm |
L1 | 21.5 mm |