




€18.30/ pieceexcl. VAT
€22.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0117 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | G3/8 mm |
F | 30 mm |
F1 | 32 mm |
K | 14 mm |
L | 21 mm |
L1 | 5 mm |
T | 26.5 mm |