




€28.82/ pieceexcl. VAT
€34.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0116 |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 12 mm |
D | 12 mm |
F | 22 mm |
F1 | 22 mm |
F2 | 22 mm |
L | 33 mm |
L1 | 25 mm |
L2 | 9 mm |
L3 | 19 mm |
N | 19 mm |
T | 18.5 mm |