




€13.20/ pieceexcl. VAT
€15.97incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0116 |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 8 mm |
D | 8 mm |
F | 14 mm |
F1 | 14 mm |
F2 | 17 mm |
L | 29 mm |
L1 | 20 mm |
L2 | 7 mm |
L3 | 17 mm |
N | 17 mm |
T | 12.3 mm |