




€12.90/ pieceexcl. VAT
€15.61incl. VAT
7 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0116 |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 6 mm |
D | 6 mm |
F | 13 mm |
F1 | 13 mm |
F2 | 14 mm |
L | 28 mm |
L1 | 19 mm |
L2 | 7.5 mm |
L3 | 17.5 mm |
N | 17.5 mm |
T | 10.3 mm |