




€8.95/ pieceexcl. VAT
€10.83incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0114 |
Material | Brass |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 1/4" BSPP(G) |
C | G1/4 |
D | 8 mm |
E | 13.5 mm |
F | 17 mm |
F1 | 14 mm |
H | 33 mm |
H1 | 20.5 mm |