LEGRIS

LEGRIS 0111 12 00 BNA brass olive Ø12mm

  • ERIKS:23214577
  • Manufacturer:0820099102627
Image 1
Image 2
Image 1
Image 2
Save to list

€1.83/ pieceexcl. VAT

€2.21incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0111
Material
Brass
Shape
Straight
Connection 1
12 mm
D
12 mm