LEGRIS

LEGRIS 0111 10 00 BNA brass olive Ø10mm

  • ERIKS:23214576
  • Manufacturer:0820099102597
Image 1
Image 2
Image 1
Image 2
Save to list

€1.57/ pieceexcl. VAT

€1.90incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0111
Material
Brass
Shape
Straight
Connection 1
10 mm
D
10 mm