LEGRIS

LEGRIS 0111 08 00 BNA brass olive Ø8mm

  • ERIKS:23214575
  • Manufacturer:0820099102566
Image 1
Image 2
Image 1
Image 2
Save to list

€1.09/ pieceexcl. VAT

€1.32incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0111
Material
Brass
Shape
Straight
Connection 1
8 mm
D
8 mm