




€6.65/ pieceexcl. VAT
€8.05incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Brass |
Shape | Straight |
Connection 1 | 14 mm |
Connection 2 | M 20x1.5 |
C | M20x1.5 |
D | 14 mm |
F | 24 mm |
L | 15 mm |