




€4.55/ pieceexcl. VAT
€5.51incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Brass |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | M 18x1.5 |
C | M18x1.5 |
D | 12 mm |
F | 22 mm |
L | 15 mm |