




€1.44/ pieceexcl. VAT
€1.74incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Brass |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | M 10x1 |
C | M10x1 |
D | 6 mm |
F | 13 mm |
L | 11 mm |