




€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 12 mm |
Connection 2 | 1/4" BSPT(R) |
C | R1/4 |
D | 12 mm |
F | 22 mm |
H | 26 mm |
J | 15 mm |
L | 30 mm |
L1 | 15 mm |