




€8.60/ pieceexcl. VAT
€10.41incl. VAT
18 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 8 mm |
Connection 2 | 1/4" BSPT(R) |
C | R1/4 |
D | 8 mm |
F | 14 mm |
H | 22 mm |
J | 10 mm |
L | 28 mm |
L1 | 15 mm |