




€9.20/ pieceexcl. VAT
€11.13incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 5 mm |
Connection 2 | 1/8" BSPT(R) |
C | R1/8 |
D | 5 mm |
F | 12 mm |
H | 17.5 mm |
J | 8 mm |
L | 21 mm |
L1 | 11 mm |