




€28.40/ pieceexcl. VAT
€34.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0108 |
Material | Brass |
Shape | T-shape |
Connection 1 | 10 mm |
Connection 2 | BPST(R) - 1/4 |
C | R1/4 |
D | 10 mm |
F | 19 mm |
H | 25 mm |
J | 12 mm |
L1 | 14.5 mm |
L3 | 30 mm |