




€11.60/ pieceexcl. VAT
€14.04incl. VAT
67 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 10 mm |
D | 10 mm |
F | 17 mm |
F1 | 19 mm |
L | 42 mm |
L1 | 13 mm |