




€6.25/ pieceexcl. VAT
€7.56incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 5 mm |
Connection 2 | 5 mm |
D | 5 mm |
F | 11 mm |
F1 | 12 mm |
L | 31 mm |
L1 | 11 mm |