




€6.15/ pieceexcl. VAT
€7.44incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 4 mm |
Connection 2 | 4 mm |
D | 4 mm |
F | 10 mm |
F1 | 10 mm |
L | 28 mm |
L1 | 10 mm |