




€60.26/ pieceexcl. VAT
€72.91incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 25 mm |
Connection 2 | 3/4" BSPT(R) |
C | R3/4 |
D | 25 mm |
F | 36 mm |
F1 | 41 mm |
H | 36 mm |
H1 | 11 mm |