




€19.60/ pieceexcl. VAT
€23.72incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 14 mm |
Connection 2 | 1/2" BSPT(R) |
C | R1/2 |
D | 14 mm |
F | 22 mm |
F1 | 24 mm |
H | 26 mm |
H1 | 9 mm |