




€15.00/ pieceexcl. VAT
€18.15incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 1/2" BSPT(R) |
C | R1/2 |
D | 12 mm |
F | 22 mm |
F1 | 22 mm |
H | 25 mm |
H1 | 10 mm |