




€8.45/ pieceexcl. VAT
€10.22incl. VAT
69 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 3/8" BSPT(R) |
C | R3/8 |
D | 10 mm |
F | 17 mm |
F1 | 19 mm |
H | 24 mm |
H1 | 9 mm |