




€6.30/ pieceexcl. VAT
€7.62incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 3/8" BSPT(R) |
C | R3/8 |
D | 6 mm |
F | 17 mm |
F1 | 13 mm |
H | 18 mm |
H1 | 8.5 mm |