




€25.30/ pieceexcl. VAT
€30.61incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0104 |
Material | Brass |
Shape | T-shape |
Connection 1 | 12 mm |
D | 12 mm |
F | 22 mm |
H | 15 mm |
J | 15 mm |
L2 | 30 mm |