




€17.80/ pieceexcl. VAT
€21.54incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0104 |
Material | Brass |
Shape | T-shape |
Connection 1 | 10 mm |
D | 10 mm |
F | 19 mm |
H | 14.5 mm |
J | 12 mm |
L2 | 30 mm |