




€12.60/ pieceexcl. VAT
€15.25incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0104 |
Material | Brass |
Shape | T-shape |
Connection 1 | 6 mm |
D | 6 mm |
F | 13 mm |
H | 11 mm |
J | 8 mm |
L2 | 22 mm |