




€67.90/ pieceexcl. VAT
€82.16incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0102 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 22 mm |
Connection 2 | 22 mm |
D | 22 mm |
F | 36 mm |
J | 27 mm |
L | 50 mm |