




€25.40/ pieceexcl. VAT
€30.73incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0102 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 12 mm |
Connection 2 | 12 mm |
D | 12 mm |
F | 22 mm |
J | 15 mm |
L | 30 mm |