




€9.83/ pieceexcl. VAT
€11.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0102 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 6 mm |
Connection 2 | 6 mm |
D | 6 mm |
F | 13 mm |
J | 8 mm |
L | 22 mm |