




€9.85/ pieceexcl. VAT
€11.92incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0102 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 4 mm |
Connection 2 | 4 mm |
D | 4 mm |
F | 10 mm |
J | 5 mm |
L | 19 mm |