LEDUC

LEDUC Diaphragm accumulator AS01 00 1.0L 400 M18x1.5 060110

  • ERIKS:834203
Image 1
Save to list

€840.00/ pieceexcl. VAT

€1,016.40incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEDUC
Volume
1,1 l
Max. operating pressure
400 bar
Repairable
Yes
Connections
M 18x1.5
Gas connection
P1620
Diameter
1635 mm
Max. pressure ratio
1:4
Spare parts & accessories
Product Image

LEDUC Accumulator clamp 254022 AS 1/ABVE 4

  • Eriks:12590753
  • Manufacturer:254022

€55.12/ pieceexcl. VAT

€66.70incl. VAT

2 In stock - Estimated delivery date 26/10/2026