

€402.80/ pieceexcl. VAT
€487.39incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEDUC |
Volume | 1 1/2 l |
Max. operating pressure | 250 bar |
Repairable | No |
Connections | 1/2" BSP |
Gas connection | M 28x1.5 |
Diameter | 108 mm |
Max. pressure ratio | 1:4 - 1:8 |
Type | Bladder accumulator ACSL |
€46.00/ pieceexcl. VAT
€55.66incl. VAT
28 In stock - Estimated delivery date 16/11/2026