

€34.11/ pieceexcl. VAT
€41.27incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Norm | EN 1514-2 |
Flange standard | EN 1092-1 RF |
Nominal diameter | DN100 |
Flange pressure stage | PN25/40 |
Outer diameter outer ring | 168 mm |
Outer diameter of spiral | 143 mm |
Inside diameter of spiral | 127 mm |
Inside diameter of inside ring | 115 mm |
Max. operating pressure | 40 bar |
Type | Spiral with inside and outside ring |
Inside ring material | Stainless steel 316L |
Spiral material | Stainless steel 316L |
Material filler | Polytetrafluoroethylene (PTFE) |
Centring ring material | Stainless steel 316L |
Inside ring thickness | 3 mm |
Spiral ring thickness | 4.5 mm |
Thickness, centering ring | 3 mm |
Temperature range | from -200 to 260 °C |