LEADER

LEADER Spiral-wound gasket SRI 316L/316L/P/316L CL150 3/4" 57.2x39.6x25.4x20.6 ASME B16.20

  • ERIKS:11079789
Image 1
Save to list
Not available in webshop
59 In stock - Estimated delivery date 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Flange pressure stage
150lbs
Nominal diameter
3/4"
Outer diameter outer ring
57.2 mm
Outer diameter of spiral
39.6 mm
Inside diameter of spiral
25.4 mm
Inside diameter of inside ring
20.6 mm
Max. operating pressure
20 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Polytetrafluoroethylene (PTFE)
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 260 °C